This item is Discontinued.

This item is Discontinued.
Victor Allen's Coffee 100% Colombian, Medium Roast, Ground Coffee, - 12oz Bags, PK6 (Discontinued)
Mfr #
FG015808
Zoro #
G2699631
UPC # 036069092304
Country of Origin United States
Category Coffee and Tea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG015808
- Zoro #
- G2699631
- UPC #
- 036069092304
- Country of Origin
- United States
Dimensions
- Length
- 6.625
- Width
- 12
- Height
- 6.75
- Size
- 72
- Depth
- 12
Details
- Net Weight
- 4.5
- For Use With
- Ground Coffee
Description
Victor Allen's Coffee - a passion for great coffee for 35+ years...Brighter. Smoother. Richer. We source the finest beans from all regions of the world. Our roast masters coax out the unique flavors, carefully, one batch at a time, in our US facilities. That's why, since 1979, Victor Allen's is proud to offer you high-quality, precision-roasted perfection. Enjoy your coffee house experience, at home with Victor Allen's Coffee... Every Cup. Every Bean. Every Time