This item is Discontinued.

This item is Discontinued.
Victor Allen's Coffee Specialty Coffee Variety Pack, Medium-Dark Roast, 96 Count, Single Serve Coffee Pods for Keurig K-Cup Brewers (Discontinued)
Mfr #
FG015361RV
Zoro #
G2701357
UPC # 036069945419
Country of Origin United States
Category Coffee and Tea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG015361RV
- Zoro #
- G2701357
- UPC #
- 036069945419
- Country of Origin
- United States
Dimensions
- Height
- 6.6
- Width
- 8
- Length
- 15.75
- Size
- 96
- Depth
- 8
Details
- Net Weight
- 2.2
- For Use With
- Single Serve Brewing Systems
Description
Victor Allen's Coffee - a passion for great coffee for 35+ years...Brighter. Smoother. Richer. We source the finest beans from all regions of the world. Our roast masters coax out the unique flavors, carefully, one batch at a time, in our US facilities. That's why, since 1979, Victor Allen's is proud to offer you high-quality, precision-roasted perfection. Enjoy your coffee house experience, at home with Victor Allen's Coffee... Every Cup. Every Bean. Every Time. Variety Pack Coffee (Italian Roast, Seattle Dark, Caramel Macchiato, Kona Blend) Single Serve Cup
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.