Automotive 22-5-04150-8 Tubeless Tire Valve TR415
- Mfr # 1283340
- Zoro # G004048272
product price:Â
$
25.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1283340
- Zoro #
- G004048272
- UPC #
- -
- Country of Origin
- China
Description
Fits all tubeless tire rims. Special ozone resistant rubber compound prevents premature deterioration due to compression and hot or cold conditions. Free floating insert and tapering end give "ball-and-socket" action. Complete with cap and core. Maximum inflation pressure 60 PSI. For .625 in. rim holes. Do not use on rims that exceed .156 in. thickness.
Features- Tubeless snap-in
- Length - 1-1/4 in.
- Dimension - 5.8 L x 4.41 W x 3.9 H in.
- Item Weight - .08 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.