Shop VICTOR TECHNOLOGY
See all product information
Create Account
Corner Shelf, 13-1/5"x9"x9-4/5", Black
- Mfr # VCT11205
- Zoro # G201846404
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Height
13-1/2 in
Features
Reversible, Scratch Resistant, Sturdy, Non-slip Feet, Durable, Scuff Resistant
Application
Catalog Storage
Number of Shelves
3
Material
Rubber, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCT11205
- Zoro #
- G201846404
- UPC #
- 14751112059
- Country of Origin
- China
- Item
- Desk Shelf
- Features
- Reversible, Scratch Resistant, Sturdy, Non-slip Feet, Durable, Scuff Resistant
- Application
- Catalog Storage
- Number of Shelves
- 3
- Material
- Rubber, Wood
- Color
- Black
- Holds
- Binder, Desktop Accessory, Folder, Paper, Book
- Finish
- Matte
Dimensions
- Height
- 13-1/2 in
- Depth
- 10-1/2 in
- Width
- 13-1/2 in
Description
As part of the Midnight Black Collection, this corner shelf brings a fresh perspective to desk accessories by offering functional solutions with appealing design elements. Create more useful space and use the three shelves for storing papers, books and folders. The unit is reversible for corners on the left and right and can also be placed upright to hold oversized binders and catalogs. Corner shelf features sturdy, 7.4 lb. wood construction with a durable, double-coated, matte black finish. Nonslip rubber feet reduce movement and protect your worksurface from scratches and scuffs. Stylish design makes a great addition to any desk. Corner shelf is perfect for use either at home or in the office.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.