Shop VICTOR TECHNOLOGY
See all product information
Create Account
CUP, PENCIL, USB, CHARGING
- Mfr # VCTPH600
- Zoro # G302498397
product price:Â
$
54.49
/ea
Key Features
Color
Black
Host Interface
USB 2.0
Number of Output Connectors
4
Connectivity Technology
Docking
Features
Synchronizing Capability
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCTPH600
- Zoro #
- G302498397
- UPC #
- 14751000608
- Country of Origin
- China
- Color
- Black
- Host Interface
- USB 2.0
- Number of Output Connectors
- 4
- Connectivity Technology
- Docking
- Item
- USB Hub Pencil Cup
- Features
- Synchronizing Capability
- For Use With
- Smartphone, Tablet PC, Digital Text Reader
- Includes
- Four-Port USB Hub, Nonslip Rubber Feet, 6ft Mini USB Cable
Dimensions
- Cable Length
- 6 ft
Description
Smart Charge Pencil Cup with USB Hub is a great addition to your office or home. Designed to fit any smartphone, e-reader, or tablet, the Smart Charge Pencil Cup keeps your device handy while keeping pens, pencils and other utensils close at hand. The angled pencil cup can also be used to hold a second phone. Four-port USB 2.0 hub charges your phone or connects to your computer allowing data transfer from flash drives, phones and other devices. Access channels under the base keep cables in place while the rear cord keeper stores extra cable out of sight. Wood construction, black matte finish and sleek styling make this handsome accessory perfect for every desk. Pencil cup includes a four-port USB hub, nonslip rubber feet and a 6' mini USB cable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.