This item is Discontinued.

This item is Discontinued.
Easy Read Stainless Steel Ruler, Standard/Metric, 12".5 Long, Blue (Discontinued)
Mfr #
EZ12SBL
Zoro #
G302696137
UPC # 14751191214
Country of Origin China
Category Rulers and Straight Edges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ12SBL
- Zoro #
- G302696137
- UPC #
- 14751191214
- Country of Origin
- China
- Material
- Stainless Steel
- Color
- Blue
- Weight
- 0.18 lbs
- Measurement Type
- Standard/Metric
Description
Designed to eliminate the confusion and strain of reading your typical ruler. On the SAE side, the 1/4", 1/8" and 1/16" increments appear in a vivid white on a high-contrast, vibrantly colored background; and on the metric side, the millimeter increments appear in a vivid white on a high-contrast black background, making this ruler easier to use than others in the market. The ruler's non-glare surface also helps you take a quick and easy measurement. Ruler works great as a straight edge, too.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.