Shop VICTOR TECHNOLOGY
See all product information
Create Account
Midnight Black Collection Wood Pencil Cup, Black
- Mfr # VCT95055
- Zoro # G007203418
product price:Â
$
24.75
/ea
Key Features
Height
4.4 in
Features
Sturdy, Compartment, Rubber Feet, Durable
Depth
3.9 in
Color
Black
Material
Glass, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCT95055
- Zoro #
- G007203418
- UPC #
- 14751950552
- Country of Origin
- China
- Features
- Sturdy, Compartment, Rubber Feet, Durable
- Color
- Black
- Material
- Glass, Wood
- Item
- Note/Pen Holder
Dimensions
- Height
- 4.4 in
- Depth
- 3.9 in
- Width
- 5.6 in
Description
Ideal for home or the office, this pencil cup with note holder is part of the Victor Midnight Black Collection that combines functional solutions with appealing design elements Use the large pencil cup for storing writing utensils and the angled note compartment for easy writing and viewing Sturdy wood construction features a durable, doublecoated, matte black finish Frosted glass windows add a touch of class Nonslip rubber feet reduce movement and protect your worksurface from scratches and scuffs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.