KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pencil Tire Press Gauge, 10 to 50 PSI

VICTOR| Zoro #: G0355835| Mfr #: 00902-8

$2.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Pencil Tire Pressure Gauge
Pressure Range: 10 to 50 psi
Max. Air Pressure: 50 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0355835 Mfr #: 00902-8
Item: Pencil Tire Pressure GaugePressure Range: 10 to 50 psi
Max. Air Pressure: 50 psiUsed For: Tires
Material: ChromeCountry of Origin (subject to change): China

Description

Pencil Tire Pressure Gauge, Pressure Range 10 to 50 psi, Max. Air Pressure 50 psi, Material Chrome, Used For Tires

Reviews