PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Portable Calculator, LCD, 12 Digits

VICTOR| Zoro #: G1368577| Mfr #: 1208-2

$30.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Print Type: 2 ColorDisplay: LCDPower Supply: AC/DC Voltage or (4) AA Batteries
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1368577 Mfr #: 1208-2
Print Type: 2 ColorDisplay: LCD
Power Supply: AC/DC Voltage or (4) AA BatteriesInk Type: Roller
Display Digits: 12Includes: AC adapter
Application: General Calculations, Business Calculations, Tax CalculationsType: Printing, Desktop
Display Dimensions: 1 H x 4" WPrint Speed: 2.3 Lines Per Second
Item: CalculatorFunctions: Cost, Sell, Margin, Time/Date, Tax, 4-Key Memory, Change Sign, Percent, Item Count, Date Non-Add Key
Length: 6"Characteristics: 2 Color Print
Width: 7-1/2"Depth: 1-1/2"
Country of Origin (subject to change): China

Description

Calculator, Printing, Desktop, Length 6 In., Width 7-1/2 In., Depth 1-1/2 In., Display Digits 12, Display LCD, Display Dimensions 1 H x 4 In. W, Print Type 2 Color, Print Speed 2.3 Lines Per Second, Ink Type Roller, Cost, Sell, Margin, Time/Date, Tax, 4-Key Memory, Change Sign, Percent, Item Count, Date Non-Add Key, General Calculations, Business Calculations, Tax Calculations, 2 Color Print, Power Supply AC/DC Voltage or (4) AA Batteries, Includes AC Adapter

Reviews