Shop VICTOR TECHNOLOGY
See all product information
Create Account
Standing Desk Converter, f/2 Monitors, 28"x23"x1" to 20", BK/AM
- Mfr # VCTDC450
- Zoro # G301846809
product price:Â
$
794.99
/ea
Free Shipping & Returns
Key Features
Width
28 in
Height Adjustment
Yes
Monitor Capacity
25 in
Mounting
Desktop Mount, Tabletop
Features
Durable, Sturdy, Ergonomic, Laminated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCTDC450
- Zoro #
- G301846809
- UPC #
- 14751004507
- Country of Origin
- China
- Item
- Multipurpose Desktop Riser
- Monitor Capacity
- 25 in
- Mounting
- Desktop Mount, Tabletop
- Features
- Durable, Sturdy, Ergonomic, Laminated
- Weight Capacity
- 25 lb
- Number of Displays Supported
- 2
- Color
- Black
- Style
- Modern
- Material
- Steel, Aluminum, Wood
Dimensions
- Width
- 28 in
- Height Adjustment
- Yes
- Depth
- 23 in
- Max. Height
- 20 in
Description
Transform any sit-down desk into a sitting or stand-up desk with the DC450 Electronic Standing Desk Workstation. The 28" wide x 23" deep worksurface is raised up to 20" for ergonomic placement of monitor, keyboard, mouse, telephone and papers while standing. Electric motor design allows easy custom height adjustment with the push of a button. Monitor holder is also height-adjustable with a range of 12-1/2". To switch to sitting position, simply push a button and lower the surface down to desktop level. Safety Sensor stops movement when obstacles are detected under the desk. Sleek wood construction and a durable laminate coating provide years of use with a modern style. Sturdy steel base and aluminum tower are built to last. This standing desk converter rests on top of any desk or table. With no attachments to tie you down, it easily repositions. It holds two monitors up 27" wide and up to 12.5 lb. each. Standard VESA mounting holes are required.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.