Desktop Business Calculator, 12 Digit Lcd

  • Mfr # 2140

  • Zoro # G4256561


product price:  $24.49
/ea

Key Features

Display Digits
12
Display
LCD
Power Supply
Battery; Solar
Size
6 x 7.5
Weight
0.66 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2140
Zoro #
G4256561
UPC #
014751021405
Country of Origin
China

Dimensions

Size
6 x 7.5
Width
6 in
Height
7-1/2 in
Display Characters Height
18 mm

Details

Item
Desktop Business Calculator,12 Digit Lcd
Display Digits
12
Display
LCD
Power Supply
Battery; Solar
Weight
0.66 lbs
Includes
Battery
Characteristics
+/- Switch Key; Backspace Key; Double Zero Key; Grand Total Key; Markup/Down Key; Percent Key
Functions
Decimal; Percent Add-On/Discount; Square Root
Display Notation
Punctuated
Display Angle
Angled
Calculators Memory
4-Key
Double Zero Key
Yes
Square Root Key
Yes
#ERROR!
Yes
Grand Total Key
Yes
Percent Key
Yes
Percent Add-On/Discount
Yes
Display Characters x Display Lines
12 x 1

Description

Desktop Business Calculator,12 Digit Lcd

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.