
VICTOR TEMFA Sz1 Actylne Braz/Solder Tip
Mfr # 0311-0215
Zoro # G404319507
product price:Â $80.89
/ea
Free Shipping & Returns
Key Features
Tip Size
1
Application
Brazing, Heating Flame - Multi-Flame One Piece, Silver Brazing
Overall Length
1 1/2 in
Compatible Fuel Type
Acetylene
Compatible Manufacturer
Victor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
0311-0215
Zoro #
G404319507
UPC #
716352095266
Country of Origin
United States
Dimensions
Tip Size
1
Overall Length
1 1/2 in
Thread Size
5/16"-27
Details
Item
Brazing and Soldering Tip
Application
Brazing, Heating Flame - Multi-Flame One Piece, Silver Brazing
Compatible Fuel Type
Acetylene
Compatible Manufacturer
Victor
Compatible Torch Manufacturer Part Number
100 FC, 315FC, DFE, DFE-1, DFE-J, FE, FE-1, FE-J, J-28, J-40, UN, UN-1, UN-J, WH350
Compatible Torch Series
100, 300, DFE, FE, J, UN
Tip Design
One Piece
Tip Series
TEMFA
Description
Brazing and Soldering Tip, Compatible Fuel Type Acetylene, Compatible Torch Series 100, 300, DFE, FE, J, UN, Tip Series TEMFA, Tip Size 1, Tip Design One Piece, Compatible Manufacturer Victor, Application Brazing, Heating Flame - Multi-Flame One Piece, Silver Brazing, Compatible Torch Manufacturer Part Number 100 FC, 315FC, DFE, DFE-1, DFE-J, FE, FE-1, FE-J, J-28, J-40, UN, UN-1, UN-J, WH350, Overall Length 1 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.