This item is Discontinued.

This item is Discontinued.
Victorinox 0.6223.94US2 Classic Sd Camo (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0.6223.94US2
- Zoro #
- G603931739
- UPC #
- 46928025152
- Country of Origin
- China
Dimensions
- Length
- 2.3 in
Details
- Item
- Multipurpose Tool
- Features
- Key Ring
- Color
- Camouflage
- Material
- Cellidor
Description
Classic SD Camo in camo pattern. Includes Blade, Nail File with Screwdriver, Scissors, Key Ring, Tweezers and Toothpick.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov