Shop VIDEO MOUNT PRODUCTS
See all product information
Create Account
VMP EXT-1830 Mounting Extension for Projector - Black - Height Adjustable
- Mfr # EXT1830
- Zoro # G6563949
product price:Â
$
81.59
/ea
Key Features
Type
Adjustable
Height
18"
Width
1.9"
Construction
Steel
Max. Extension
1 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXT1830
- Zoro #
- G6563949
- UPC #
- 673853504140
- Country of Origin
- China
- Item
- Extension Column
- Type
- Adjustable
- Color
- Black
- Construction
- Steel
- Max. Extension
- 1 7/8 in
- Tilting Angle (Deg.)
- 0
- Swivel Angle (Deg.)
- 0 Degrees
- For Use With
- 1 1/2 in NPT Pipe
- Finish
- Powder Coated
- Material
- Steel
- Mounting
- Ceiling
- Pitch (Deg.)
- 0 Degrees
- Features
- Adjustable from 6 in to 9 in, Works with any manufacturers' ceiling mounts which use 1.5 in NPT pipe
- Includes
- 1 x Outer Mast, 1 x Inner Mast, 1 x Hex Screw 5/16"-18UNC*L2.5", 1 x Nylon Nut 5/16"-18UNC
- Series
- EXT
- Product Type
- Extension Column
- Compatibility
- 1.5 Inch NPT PipeVMP Ceiling Mounts:PM-LPM, PM-1, PM-2, PM-3
- Maximum Swivel Angle
- 0 Degrees
- Maximum Downward Tilt Angle
- 0 Degrees
- Maximum Extension
- 30 in
- Device Supported
- Projector
- Shell Material
- Steel
Description
Extension Column, Color Black, Finish Powder Coated, Material Steel, Overall Width 1 7/8 in, Mounting Location Ceiling, Overall Height 30 in, Overall Depth 1 7/8 in, Compatible Diagonal Screen Size Minimum 18 in, Compatible Diagonal Screen Size Maximum 30 in, Maximum Downward Tilt Angle 0 Degrees , Maximum Swivel Angle 0 Degrees , Features Adjustable from 6 in to 9 in, Works with any manufacturers' ceiling mounts which use 1.5 in NPT pipe, Maximum Extension 30 in, Product Type Extension Column
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.