This item is Discontinued.

This item is Discontinued.
V172BN2 17 in. LCD & LED Security Monitor with VGA, BNC In & Out Speaker - Black (Discontinued)
Mfr #
V172BN2
Zoro #
G203915160
UPC # 854446001455
Country of Origin China
Category VGA Connectors & Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V172BN2
- Zoro #
- G203915160
- UPC #
- 854446001455
- Country of Origin
- China
Description
Browse our collection of high quality, reliable and authentic Computer & Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you.17 in. LCD & LED Security Monitor With VGA, BNC In & Out Speaker - Black.
Features- 1920 x 1080 Full HD Experience
- Powerful built-in speakers
- Life-like detail and definition with 30,000,000: 1 dynamic contrast ratio
- Rich and vibrant visuals with 16.7 million colors
- Small desktop footprint with stylish slim-bezel design
- Color: Black
- Size: 17 in.
- Weight: 12 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.