Shop VIEWERA

V172SV2 17 in. LCD & LED Video Monitor; Black

  • Mfr # V172SV2
  • Zoro # G304001809

product price: 
$
354.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V172SV2
Zoro #
G304001809
UPC #
854446001462
Country of Origin
China

Description

The ViewEra LCD monitor with VGA, composite audio/video and S-Video inputs will bring a digital view to your desktop. The produce super fast response time of 8 ms plus wide viewing angle of 140°, high contrast ratio of 500:1 (typ) and brightness of 300 cd/m (typ). With S-Video and composite video inputs, you can plug in a PS2, X-box, DVD player, VCR, digital camera or camcorder. In addition, the delivers resolution of 1280x1024 SXGA, uses 3D comb filter and 3D De-Interlace to get a sharp and vivid picture, supports plug and play, and integrates two speakers of 3 watts. The base stand and slim frame design makes the monitor look compact and simple. The provides high digital quality, reliability and space-saving 17LCD monitor for your personal entertainment.

Features
  • LCD & LED Video Monitor, Black
  • With VGA Composite RCA Video S-Video And Speakers
Specifications
  • Size: 17 in.
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.