This item is Discontinued.

This item is Discontinued.
ViewEra V197TP 19 in. USB 5-Wire Resistive Touchscreen Monitor With VGA (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V197TP
- Zoro #
- G503785302
- UPC #
- -
- Country of Origin
- China
Description
Features
- Cabinet Color - Black
- Screen Size - 19 in. diagonal
- Panel Type - Active TFT LCD
- Active Screen Area - 376.32 (H) x 301.06 (V) mm.
- Pixel Pitch - 0.294 (W) x 0.294 (H) mm.
- Maximum Resolution - 1280x1024
- Resolution Support - VGA, SVGA, XGA
- Brightness - 250 cd/m2
- Contrast Ratio - '500 : 1 (Typ.)
- Response Time - 5ms (Typ.)
- Viewing Angle (H / V) - 170° / 160°
- Display Colors - 16.7 Million
- Frequency - Horizontal: 30~82KHz ; Vertical: 50~75Hz
- VGA Input - 15 Pin D-Sub x 1
- USB - USB x 1 (for touch sensor)
- Power - DC In
- Touch Sensor - 5-wire resistive type5-wire resistive type
- Power Supply - AC Input: 100-240V~1.8A, 50-60HzDCDC Output: 12V/5.0AAC Input: 100-240V~1.8A, 50-60HzDC DC Output: 12V/5.0A
- Power Consumption - 19.5 watts (max.), 3 watts (standby)19.5 watts (max.), 3 watts (standby)
- Front Control - Power, Menu, Down, Up, Auto Image Adjustment
- Adjustable Stand - Tilt Adjustments
- Wall Mountable - VESA 75 bracket; Screw Spec: M4x8
- Accessory - Power adapter, Power cord, VGA cable, USB cable, User manual, Touch Driver CD
- Operation Conditions - Temperature: 5°C~35°C / Humidity: 20%~80% (non-condensing)
- Storage Conditions - Temperature: -20°C~60°C / Humidity: 10%~90% (non-condensing)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.