This item is Discontinued.

Viewsonic 17" 1280x1024 5.4 VGA, VA708A VA708A

This item is Discontinued.

Viewsonic

17" 1280x1024 5.4 VGA, VA708A (Discontinued)

Mfr # VA708A
Zoro # G6299496
UPC # 766907767117
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VA708A
Zoro #
G6299496
UPC #
766907767117
Country of Origin
Unknown
Item
Video Monitor
Includes
Power Cable, VGA Cable, Quick Start Guide, Manual, Warranty
Display Type
LED
Contrast Ratio
1000:1
Sleep/Alarm Timer
No
Touchscreen Compatibility
Windows
Energy Star Compliant
Yes
Maximum Number of Users
1
Coaxial Cable Inputs
1
USB Slot
0
Vertical Resolution
1024
Digital Cable Ready
yes
Watts/Channel
0
Language Options
3
Microprocessor
Intel(R) Core(TM) i3
Component Video Inputs
0
Composite Inputs
0
Multifunction
No
Remote Control Type
Standard
HDMI Inputs
0
PC Inputs
1
Screen Refresh Rate
60 Hz
Speakers
0
Audio Outputs
0
S-Video Inputs
No
Media Card Slot
No
Max. Resolution
1280 x 1024

Dimensions

Height
12-45/64"
Depth
2-13/32"
Screen Size
17"
Width
14-13/32"

Description

NON TOUCH ViewSonic's VA708A 17" LED monitor, 5:4 aspect ratio, 1280x1024 resolution, sRGB Color Correction Technology, VGA inputs with Fast Reponses Time, VESA mountable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.