This item is Discontinued.

Viewsonic 19" LED 1280x1024 Monitor, VA951S VA951S

This item is Discontinued.

Viewsonic

19" LED 1280x1024 Monitor, VA951S (Discontinued)

Mfr # VA951S
Zoro # G6299487
UPC # 766907769128
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VA951S
Zoro #
G6299487
UPC #
766907769128
Country of Origin
Unknown
Max. Resolution
1280 x 1024
Speakers
0
Microprocessor
Intel(R) Core(TM) i3
Item
Video Monitor
Sleep/Alarm Timer
No
HDMI Inputs
0
Screen Refresh Rate
60 Hz
Language Options
3
Display Type
LED
Vertical Resolution
1024
Digital Cable Ready
yes
Coaxial Cable Inputs
1
Multifunction
No
Includes
Power Cable, VGA Cable, Quick Start Guide, Wizard CD, Manual, Warranty
Contrast Ratio
1000:1
Energy Star Compliant
Yes
Audio Outputs
0
Component Video Inputs
0
USB Slot
0
Watts/Channel
0
Media Card Slot
No
S-Video Inputs
No
Remote Control Type
Standard
Maximum Number of Users
1
PC Inputs
1
Touchscreen Compatibility
Windows
Composite Inputs
0
HD Resolution
1080p

Dimensions

Screen Size
19"
Width
16-13/32"
Height
13-13/32"
Depth
2"

Description

NON TOUCH 19" LED monitor, 5:4 aspect ratio, 1280 x 1024, 250 nits, SuperClear IPS technology, DVIU and VGA inputs, Energy Star certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.