This item is Discontinued.

Vifah Vifah V1821 Miami Outdoor Patio Picnic Dining Table; Teak-Like - 29 x 59 x 32 in. V1821

This item is Discontinued.

Vifah

Vifah V1821 Miami Outdoor Patio Picnic Dining Table; Teak-Like - 29 x 59 x 32 in. (Discontinued)

Mfr # V1821
Zoro # G403849975
UPC # 8935083287807
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
V1821
Zoro #
G403849975
UPC #
8935083287807
Country of Origin
China

Description

This rustic style table is a common image of families while going out for picnic or gathering around the table for a warm dinner. Well-crafted from 100% acacia hardwood, it can resist different weather conditions and decay factors. Its beautiful teak-like finish keeps the traditional and elegant look to any patio or garden. The 59 length is perfect fit for six people. With large slatted top design, the table avoids any annoying puddle. Large table top area makes it easy to turn this into a buffet table with family and friends on a summer weekend.

Features
  • Fast and easy to assemble
  • Made from 100% acacia hardwood
  • Mold, mildew, fungi, termites, rot and decay-resistant
Specifications
  • Collection: Miami
  • Finish: Teak-Like
  • Material: Wood
  • Table Shape: Rectangular
  • Seating: 6-7 Person
  • Dimension: 29" H x 59" W x 32" D
  • Weight: 55 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.