This item is Discontinued.

This item is Discontinued.
Vifah V1826 Renaissance Outdoor Patio Diamond Hand-scraped Hardwood Dining Armchair; Vista Grey - 34 x 22 x 24 in. (Discontinued)
Specifications
Details
- MFR #
- V1826
- Zoro #
- G004057304
- UPC #
- 8935083287913
- Country of Origin
- China
Description
Well-crafted from 100% acacia hardwood which is pre-treated and expertly kiln-dried, this patio chair can resist different weather conditions and decay factors. Its grey hand-scraped finish keeps a vintage look to any patio or garden. With the slatted seat and curved armrest design, whether you enjoy your favorite book on the porch on a cool afternoon or have a backyard BBQ party with family and friends, sitting on this chair always makes you feel comfortable from touch to posture.
Features- No cushion or pillows included
- Fast and easy to assemble
- Made from 100% acacia hardwood
- Hand-scraped wood finish
- Mold, mildew, fungi, termites, rot and decay-resistant
- Collection: Renaissance
- Finish: Vista Grey
- Material: Wood
- Chair Type: Arm Chair
- Style: Casual
- Dimension: 34" H x 22" W x 24" D
- Weight: 19 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.