This item is Discontinued.

Vifah Vifah V1827 Renaissance Outdoor Patio Diamond 4 ft. Hand-scraped Hardwood Bench; Vista Grey V1827

This item is Discontinued.

Vifah

Vifah V1827 Renaissance Outdoor Patio Diamond 4 ft. Hand-scraped Hardwood Bench; Vista Grey (Discontinued)

Mfr # V1827
Zoro # G003975463
UPC # 8935083287920
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V1827
Zoro #
G003975463
UPC #
8935083287920
Country of Origin
China

Description

Well-crafted from 100% acacia hardwood which is excellent resistance to every day wear and tear, it gives peace of mind having this diamond 4-foot wood bench on your front porch or garden without too much care on maintenance. Beautiful hand-scraped wood finish brings a natural and vintage look to any outdoor space. Whether you enjoy your pool parties, backyard BBQs with your family, or read your favorite book under the tree, surrounded by colorful flowers on a cool afternoon, sitting on this bench always makes you feel comfortable from touch to posture.

Features
  • No cushion or pillows included
  • Fast and easy to assemble
  • Made from 100% acacia hardwood
  • Hand-scraped wood finish
  • Mold, mildew, fungi, termites, rot and decay-resistant
Specifications
  • Collection: Renaissance
  • Finish: Vista Grey
  • Material: Wood
  • Chair Type: Arm Chair
  • Style: Casual
  • Size: 4'
  • Dimension: 34" H x 48" W x 24" D
  • Weight: 29 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.