This item is Discontinued.

Vifah Vifah V1833 Malibu Outdoor Patio Diamond 4 ft. Eucalyptus Hardwood Bench; Natural Wood V1833

This item is Discontinued.

Vifah

Vifah V1833 Malibu Outdoor Patio Diamond 4 ft. Eucalyptus Hardwood Bench; Natural Wood (Discontinued)

Mfr # V1833
Zoro # G603975368
UPC # 8935083288668
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V1833
Zoro #
G603975368
UPC #
8935083288668
Country of Origin
China

Description

Well-crafted from 100% eucalyptus hardwood which is excellent resistance to every day wear and tear, it gives peace of mind having this diamond 4-foot wood bench on your front porch or garden without too much care on maintenance. Its beautiful natural wood finish brings an elegant look to any outdoor space. Whether you enjoy your pool parties, backyard BBQs with your family, or read your favorite book under the tree, surrounded by colorful flowers on a cool afternoon, sitting on this bench always makes you feel comfortable from touch to posture.

Features
  • Fast and easy to assemble
  • Made from 100% acacia hardwood
  • Mold, mildew, fungi, termites, rot and decay-resistant
Specifications
  • Collection: Malibu
  • Finish: Natural Wood
  • Material: Wood
  • Style: Casual
  • Chair Type: Arm Chair
  • Size: 4'
  • Dimension: 34" H x 48" W x 24" D
  • Weight: 32 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.