Shop VIGIL ANTISLIP
See all product information
Create Account
Anti-Slip Stair Nosing, Yellow, 29-1/2in W, 02-615
Mfr # 02-615
Zoro # G9342295
product price:Â
$
68.79
/ea
Key Features
Width
29 1/2 in
Thickness
3/64 in
Material
Steel
Lip Height
51/64 in
Installation Method
Concrete Anchor, Saddle Assembly, Sealant, TEK Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02-615
- Zoro #
- G9342295
- UPC #
- -
- Country of Origin
- Australia
Dimensions
- Width
- 29 1/2 in
- Thickness
- 3/64 in
- Lip Height
- 51/64 in
- Depth
- 3 1/8 in
- Overall Depth
- 3 1/8 in
- Overall Width
- 30 in
Details
- Item
- Anti-Slip Stair Nosing
- Material
- Steel
- Installation Method
- Concrete Anchor, Saddle Assembly, Sealant, TEK Screw
- Tread Pattern
- Grit Coating
- Edge Type
- Square
- Color
- Yellow
- Surface Design
- Full Coverage Grit
- Installation Hardware Included
- No
- Edge Style
- Square
- Resistance Properties
- Corrosion Resistant
- For Surface Type
- Existing Concrete
- Nose Style
- Square
- Two-Stage Installation
- No
- Product Type
- Anti-Slip Stair Nosing
Description
Anti-Slip Stair Nosing, Lip Height 51/64 in, Nose Style Square, Installation Hardware Included No, Surface Design Full Coverage Grit, Color Yellow, Edge Style Square, For Surface Type Existing Concrete, Installation Method Concrete Anchor, Saddle Assembly, Sealant, TEK Screw, Material Steel, Overall Depth 3 1/8 in, Overall Width 30 in, Product Type Anti-Slip Stair Nosing, Resistance Properties Corrosion Resistant, Thickness 3/64 in, Two-Stage Installation No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.