Donatello Wooden Brown Glass 23 in. L x 15 in. W x 5 in. H Rectangular Vessel Bathroom Sink

  • Mfr # VG07046

  • Zoro # G522575830


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Body Material
Glass
Color
Brown
Overall Width
23 in
Overall Height
5 in
Bowl Depth
15 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VG07046
Zoro #
G522575830
UPC #
816686016491
Country of Origin
China

Dimensions

Overall Width
23 in
Overall Height
5 in
Bowl Depth
15 in

Details

Item
Bathroom Sink
Body Material
Glass
Color
Brown
Finish
Light Wood

Description

VIGO Donatello glass bathroom vessel sink brings natural warmth and elegance to your bathroom. This rectangular vessel sink features a stunning light wood-like finish that mimics the beauty of natural timber, creating a rustic yet sophisticated look. The tempered glass construction ensures durability and longevity, while the smooth surface offers easy cleaning and maintenance. Its unique design incorporates subtle gradients and textures that evoke the appearance of real wood grain, adding depth and visual interest to your vanity. The rectangular shape provides a generous basin, perfect for daily use. Each sink is a unique work of art, showcasing the skill of glass artisans through its intricate patterns and hand-painted details. This statement piece effortlessly elevates any bathroom décor, pairing beautifully with various countertop materials and faucet styles. The VIGO design team's careful attention to detail is clear in every aspect of this sink, from its artistic conception to its practical functionality. Whether you're updating a modern bathroom or adding a touch of nature-inspired charm to a traditional space, this glass bathroom vessel sink offers the perfect blend of style and practicality.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.