Shop VIKAN
See all product information
Create Account
2 7/8 in W Scrub Brush, Stiff, 11 1/4 in L Handle, 4 3/4 in L Brush, Green, Plastic
Mfr # 41962
Zoro # G9751691
product price:Â
$
29.85
/ea
Key Features
Brush Type
Scrub Brush
Bristle Firmness
Stiff
Handle Length
11 1/4 in
Brush Length
4 3/4 in
Handle Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41962
- Zoro #
- G9751691
- UPC #
- -
- Country of Origin
- Denmark
Dimensions
- Handle Length
- 11 1/4 in
- Brush Length
- 4 3/4 in
- Brush Width
- 2 7/8 in
- Bristle Length
- 1 1/2 in
- Overall Length
- 15 1/2 in
- Trim Length
- 1 1/2 in
- Head Width
- 2 7/8 in
- Wire Rope Length
- 15 1/2 in
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Ergonomic, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 3/4 in, Handle Length 11 1/4 in, Head Width 2 7/8 in, Bristle Color Green, Overall Length 15 1/2 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Scrub Brush, Features Bristle Security Units, Hanging Hole, Handle Color Green, Surface Type Wet, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.