1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Yellow, Plastic, 8 in L Overall
Mfr # 44016
Zoro # G9506804
product price:Â $7.79
/eaKey Features
Brush Type
Detail Brush
Bristle Firmness
Stiff
Brush Length
2 in
Handle Length
5 1/2 in
Handle Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
44016
Zoro #
G9506804
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
2 in
Handle Length
5 1/2 in
Brush Width
1/2 in
Bristle Length
5/8 in
Overall Length
8 in
Trim Length
1/2 in
Head Width
1/2 in
Description
Detail Brush, Bristle Firmness Stiff, Handle Style Ergonomic, Bristle Material Polyester, Handle Material Polypropylene, Brush Length 2 in, Handle Length 5 1/2 in, Head Width 1/2 in, Bristle Color Yellow, Overall Length 8 1/8 in, Chemical Resistant Yes, Bristle Length 5/8 in, Brush Type Detail Brush, Features Hanging Hole, Handle Color Yellow, Surface Type Wet, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.