Shop VIKAN
See all product information
Create Account
1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Blue, Plastic, 8 in L Overall
Mfr # 44013
Zoro # G8568156
product price:Â
$
7.79
/ea
Key Features
Brush Type
Detail Brush
Bristle Firmness
Stiff
Brush Length
2 in
Handle Length
5 1/2 in
Handle Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 44013
- Zoro #
- G8568156
- UPC #
- -
- Country of Origin
- Denmark
Dimensions
- Brush Length
- 2 in
- Handle Length
- 5 1/2 in
- Brush Width
- 1/2 in
- Bristle Length
- 5/8 in
- Trim Length
- 1/2 in
- Overall Length
- 8 in
- Head Width
- 1/2 in
- Wire Rope Length
- 8 1/8 in
Description
Detail Brush, Bristle Firmness Stiff, Handle Style Ergonomic, Bristle Material Polyester, Handle Material Polypropylene, Brush Length 2 in, Handle Length 5 1/2 in, Head Width 1/2 in, Bristle Color Blue, Overall Length 8 1/8 in, Chemical Resistant Yes, Bristle Length 5/8 in, Brush Type Detail Brush, Features Hanging Hole, Handle Color Blue, Surface Type Wet, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.