Vikan

5-1/4" L Hook Brush, , Polypropylene, Stainless Steel

Vikan 5-1/4" L Hook Brush,  , Polypropylene,  Stainless Steel 53724
Hover or click to zoom Tap to zoom
$20.87
  • Bristle Material: Polyester
  • Handle Material: Polypropylene, Stainless Steel
  • Handle Length: 5 1/4 in
See full product details
Orders over $75 ship free.

Total: $20.87

Vikan #53724 Specifications

  • Bristle Material: Polyester
  • Handle Material: Polypropylene, Stainless Steel
  • Handle Length: 5 1/4 in
  • Bristle Color: Red
  • Brush Handle Style: Long Handle
  • Brush Length: 15 1/2 in
  • Trim Length: 1 in
  • Handle Type: Threaded
  • Chemical Resistant: Yes
  • Color Coding System: Yes
  • Brush Dia.: 2 1/4 in
  • Features: 360mm Length; 55mm Height; 200mm Width; 55mm Diameter; Medium Bristle Stiffness
  • Acid Resistant: Yes
  • Overall Length: 15 1/2 in
  • Item: Hook Brush
  • Product Type: Hook Brush
  • Country of Origin (subject to change): Denmark

Description

Long Handle, Hook Brush, Brush Length 15 1/2 in, Brush Dia. 2 1/4 in, Bristle Material Polyester, Handle Length 5 1/4 in, Overall Length 15 1/2 in, Handle Type Threaded, Bristle Color Red, Trim Length 1 in, Handle Material Polypropylene, Color Coding System Yes, Acid Resistant Yes, Chemical Resistant Yes

Reviews of Vikan #53724