Shop VIKAN
See all product information
Create Account
3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Green, Plastic, 10 in L Overall
Mfr # 41922
Zoro # G4992057
product price:Â $14.55
/eaKey Features
Brush Type
Scrub Brush
Bristle Firmness
Stiff
Brush Length
4 1/2 in
Handle Length
5 57/64 in
Handle Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41922
- Zoro #
- G4992057
- UPC #
- -
- Country of Origin
- Denmark
Dimensions
- Brush Length
- 4 1/2 in
- Handle Length
- 5 57/64 in
- Brush Width
- 3 in
- Bristle Length
- 1 1/2 in
- Trim Length
- 1 1/2 in
- Overall Length
- 10 in
- Head Width
- 2 3/4 in
- Wire Rope Length
- 10 in
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Ergonomic, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 1/2 in, Handle Length 5 7/8 in, Head Width 2 3/4 in, Bristle Color Green, Overall Length 10 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Scrub Brush, Features Comfortable Grip, Handle Color Green, Surface Type Wet, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.