Shop VIKAN
See all product information
Create Account
59" Color Coded Handle, 1 1/4 in Dia, Red, Polypropylene
Mfr # 29624
Zoro # G9069882
product price:Â
$
29.29
/ea
Key Features
Handle Length
59 in
Handle Material
Polypropylene
Handle Diameter
1 1/4 in
Handle Color
Red
Broom Connection Type
European Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29624
- Zoro #
- G9069882
- UPC #
- -
- Country of Origin
- Denmark
Dimensions
- Handle Length
- 59 in
- Handle Diameter
- 1 1/4 in
- Dia.
- 1-1/4"
- Broom Handle Length
- 59 in
- Length
- 59"
- Maximum Length
- 59 in
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Polypropylene, Handle Length 59 in, Handle Diameter 1 1/4 in, Handle Color Red, Handle Tip Material Polypropylene, Maximum Length 59 in, Handle Style Fixed, Color Coding System Yes, Grip Material Polypropylene, Features Dish Washer Safe, Chemical Resistant Yes, FDA Compliant Yes, Product Type Color Coded Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.