Shop VIKAN
See all product information
Create Account
1 1/2 gal Round Bucket, 9 19/32 in Dia, Blue, Polypropylene/Stainless Steel
Mfr # 56883
Zoro # G5544856
product price:Â
$
30.15
/ea
Key Features
Bucket Capacity
1 1/2 gal
Bucket/Pail Width
9 19/32 in
Bucket/Pail Dia.
9 19/32 in
Bucket/Pail Length
10 in
Color Coding System
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56883
- Zoro #
- G5544856
- UPC #
- -
- Country of Origin
- Denmark
- Bucket Capacity
- 1 1/2 gal
- Color
- Blue
- Item
- Bucket
- Color Coding System
- Yes
- Material
- Polypropylene/Stainless Steel
- Shape
- Round
- Standards
- FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
- Capacity
- 1 1/2 gal
- Handle Material
- Stainless Steel
- Product Type
- Bucket
- Includes Graduation Markings
- Yes
- Autoclavable
- Yes
- Includes Handle
- Yes
- Graduation Scale
- 13 qt
Description
Bucket, Product Type Bucket, Capacity 1 1/2 gal, Material Polypropylene/Stainless Steel, Includes Graduation Markings Yes, Includes Handle Yes, Color Blue, Overall Width 10 5/8 in, Overall Length 10 1/4 in, Overall Depth 10 1/4 in, Autoclavable Yes, Color Coding System Yes, Graduation Scale 13 qt, Handle Material Stainless Steel, Shape Round, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant