Shop VIKAN
See all product information
Create Account
3 1/4 gal Round Bucket, 12-3/4 in H, 12 4/5 in Dia, Blue, Polypropylene/Stainless Steel
Mfr # 56863
Zoro # G0155251
product price:Â
$
33.45
/ea
Key Features
Bucket Capacity
3 gal
Bucket/Pail Width
12 1/2 in
Bucket/Pail Dia.
12 4/5 in
Bucket/Pail Height
12-3/4 in
Bucket/Pail Length
12 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56863
- Zoro #
- G0155251
- UPC #
- -
- Country of Origin
- Denmark
- Bucket Capacity
- 3 gal
- Color
- Blue
- Item
- Bucket
- For Use With
- Mfr. No. 56873
- Shape
- Round
- Features
- Fda Compliant
- Material
- Polypropylene/Stainless Steel
- Anti-Spill
- Yes
- Includes
- Stainless Steel Handle
- Capacity
- 3 1/4 gal
- Metal Detectable
- No
- Standards
- FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
- Handle Material
- Stainless Steel
- Product Type
- Bucket
- Graduation Scale
- 13 qt
- Autoclavable
- Yes
- Includes Handle
- Yes
- Includes Graduation Markings
- Yes
Description
Bucket, Product Type Bucket, Capacity 3 1/4 gal, Material Polypropylene/Stainless Steel, Includes Graduation Markings Yes, Includes Handle Yes, Color Blue, Overall Width 13 in, Overall Length 12 3/4 in, Overall Depth 12 3/4 in, Autoclavable Yes, Color Coding System Yes, Graduation Scale 13 qt, Handle Material Stainless Steel, Shape Round, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant