Shop VIKAN
See all product information
Create Account
3 1/4 gal Round Bucket, 12-3/4 in H, 12 4/5 in Dia, Green, Polypropylene/Stainless Steel
Mfr # 56862
Zoro # G0155242
product price:Â
$
33.45
/ea
Key Features
Bucket Capacity
3 gal
Bucket/Pail Width
12 1/2 in
Bucket/Pail Dia.
12 4/5 in
Bucket/Pail Height
12-3/4 in
Bucket/Pail Length
12 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56862
- Zoro #
- G0155242
- UPC #
- -
- Country of Origin
- Denmark
Dimensions
- Bucket/Pail Width
- 12 1/2 in
- Bucket/Pail Dia.
- 12 4/5 in
- Bucket/Pail Height
- 12-3/4 in
- Bucket/Pail Length
- 12 3/4 in
- Overall Length
- 12 3/4 in
- Overall Width
- 13 in
- Overall Depth
- 12 3/4 in
- Wire Rope Length
- 12 3/4 in
- Length
- 12 3/4 in
Description
Bucket, Product Type Bucket, Capacity 3 1/4 gal, Material Polypropylene/Stainless Steel, Includes Graduation Markings Yes, Includes Handle Yes, Color Green, Overall Width 13 in, Overall Length 12 3/4 in, Overall Depth 12 3/4 in, Autoclavable Yes, Color Coding System Yes, Graduation Scale 13 qt, Handle Material Stainless Steel, Shape Round, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.