SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hygienic Pail, 3 gal., Red

VIKAN| Zoro #: G0155267| Mfr #: 56864

$31.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Anti-Spill: YesColor Coding System: YesBucket/Pail Dia.: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0155267 Mfr #: 56864
Anti-Spill: YesColor Coding System: Yes
Bucket/Pail Dia.: 12"Includes: Stainless Steel Handle
Shape: RoundFeatures: Fda Compliant
Bucket/Pail Length: 12-3/4"For Use With: Mfr. No. 56874
Bucket/Pail Width: 12"Metal Detectable: No
Bucket/Pail Height: 12-3/4"Capacity: 3 gal.
Color: RedItem: Hygienic Pail
Material: polypropyleneCountry of Origin (subject to change): Denmark

Description

Hygienic Pail, Capacity 3 gal., Color Red, Color Coding System Yes, Material Polypropylene, Shape Round, Bucket/Pail Dia. 12 In., Bucket/Pail Height 12-3/4 In., Bucket/Pail Length 12-3/4 In., Bucket/Pail Width 12 In., Anti-Spill Yes, Metal Detectable No, For Use With Mfr. No. 56874, Includes Stainless Steel Handle, Features Fda Compliant

  • FDA Compliant

Reviews