KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hygienic Pail, 3 gal., Yellow

VIKAN| Zoro #: G0155285| Mfr #: 56866

$25.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bucket/Pail Length: 12-3/4"
Includes: Stainless Steel Handle
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0155285 Mfr #: 56866
Bucket/Pail Length: 12-3/4"Includes: Stainless Steel Handle
Color: YellowMetal Detectable: No
Bucket/Pail Width: 12"Shape: Round
Material: polypropyleneItem: Hygienic Pail
Bucket/Pail Dia.: 12"For Use With: Mfr. No. 56876
Capacity: 3 gal.Color Coding System: Yes
Features: Fda CompliantAnti-Spill: Yes
Bucket/Pail Height: 12-3/4"Country of Origin (subject to change): Denmark

Description

Hygienic Pail, Capacity 3 gal., Color Yellow, Color Coding System Yes, Material Polypropylene, Shape Round, Bucket/Pail Dia. 12 In., Bucket/Pail Height 12-3/4 In., Bucket/Pail Length 12-3/4 In., Bucket/Pail Width 12 In., Anti-Spill Yes, Metal Detectable No, For Use With Mfr. No. 56876, Includes Stainless Steel Handle, Features Fda Compliant

Reviews