Shop VIKAN
See all product information
Create Account
3 in W Deck and Wall Brush Head, Stiff, Not Applicable L Handle, 8 57/64 in L Brush, Red
Mfr # 70424
Zoro # G5957610
product price:Â
$
25.29
/ea
Key Features
Brush Type
Deck Scrub Brush, Wall Scrub Brush
Bristle Firmness
Stiff
Brush Length
8 57/64 in
Bristle Material
Polyester
Brush Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70424
- Zoro #
- G5957610
- UPC #
- -
- Country of Origin
- Denmark
Dimensions
- Brush Length
- 8 57/64 in
- Brush Width
- 3 in
- Bristle Length
- 1 5/8 in
- Trim Length
- 1 19/32 in
- Overall Length
- 8 57/64 in
- Head Width
- 3 in
- Wire Rope Length
- 8 7/8 in
Details
- Item
- Deck and Wall Brush Head
- Brush Type
- Deck Scrub Brush, Wall Scrub Brush
- Bristle Firmness
- Stiff
- Bristle Color
- Red
- Bristle Material
- Polyester
- Temperature Resistant
- Yes
- Color Coding System
- Yes
- Chemical Resistant
- Yes
- Features
- Acid Resistant
- Connection Thread Type
- European
- Tool Type
- Deck and Wall Brush Head
- Handle Connection Type
- Threaded
Description
Deck and Wall Brush Head, Tool Type Deck and Wall Brush Head, Bristle Material Polyester, Brush Length 8 7/8 in, Bristle Firmness Stiff, Bristle Color Red, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Bristle Length 1 3/4 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.