customer-service Help
Vikan

Tube and Valve Brush, 20"L, Stiff

Vikan Tube and Valve Brush, 20"L, Stiff 53753
Hover or click to zoom Tap to zoom
$11.95
  • Bristle Material: Polyester
  • Item: Tube and Valve Brush
  • Handle Material: Polypropylene, Stainless Steel
See full product details
Orders over $75 ship free.

Total: $11.95

Vikan #53753 Specifications

  • Bristle Material: Polyester
  • Item: Tube and Valve Brush
  • Handle Material: Polypropylene, Stainless Steel
  • Handle Length: 14 in
  • Overall Length: 20 in
  • Bristle Color: Blue
  • Handle Color: Blue
  • Brush Dia.: 3/8 in
  • Acid Resistant: Yes
  • Chemical Resistant: Yes
  • Color Coding System: Yes
  • Brush Handle Style: Long Handle
  • Trim Length: 3/8 in
  • Brush Length: 6 in
  • Product Type: Tube and Valve Brush
  • Country of Origin (subject to change): Denmark

Description

Long Handle, Tube and Valve Brush, Brush Length 6 in, Brush Dia. 3/8 in, Bristle Material Polyester, Handle Length 14 in, Overall Length 20 in, Bristle Color Blue, Trim Length 3/8 in, Handle Material Polypropylene, Stainless Steel, Color Coding System Yes, Acid Resistant Yes, Chemical Resistant Yes

Reviews of Vikan #53753