Shop REMCO
See all product information
Create Account
2 x 16 in Sweep Face Broom Head, Soft, Synthetic, Green
Mfr # 31782
Zoro # G3852326
product price:Â
$
32.99
/ea
Key Features
Bristle Type
Synthetic
Sweep Face
2 x 16 in
Bristle Length
2 1/4 in
Bristle Material
Polypropylene
Block Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31782
- Zoro #
- G3852326
- UPC #
- -
- Country of Origin
- Denmark
Dimensions
- Bristle Length
- 2 1/4 in
- Broom Handle Diameter
- No Handle
- Broom Handle Length
- No Handle
- Block Depth
- 2 3/4 in
- Block Width
- 16 1/4 in
Description
Broom Head, Bristle Material Polypropylene, For Surface Texture Smooth, Sweep Face 16 in, Bristle Length 2 1/4 in, Bristle Color Green, Block Material Polypropylene, Handle Color Green, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Depth 2 3/4 in, Block Width 16 1/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Soft, Block Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.