This item is Discontinued.
This item is Discontinued.
117.00mm HSS Jobber Length Drill Bit (Discontinued)
Mfr #
VI 49690
Zoro #
G3673769
UPC # 050728496906
Country of Origin Unknown
Category Jobber Length Drill Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VI 49690
- Zoro #
- G3673769
- UPC #
- 050728496906
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 117.00 mm
- Drill Bit Size
- 12.00 mm
- Shank Dia.
- 8.2 mm
- Flute Length
- 84 mm
- Maximum Drilling Depth
- 84 mm
Details
- Item
- Jobber Drill Bit
- Cutting Direction
- Right Hand
- Coolant Through
- No
- Point Type
- Split point
- List Number
- 643-UB
- Material
- High Speed Steel
- Decimal Equivalent
- 0.3228
- Drill Bit Material
- High Speed Steel
- Drill Bit Grouping
- Drill Bit
- Coolant Fed
- Non-Coolant Through
- Measurement System
- Metric
- Point type
- Split point
Description
Jobber Drill Bit, Drill Bit Size 12.00 mm, Decimal Equivalent 0.3228, Metric, Non-Coolant Through
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.