Shop All Drill Bit Sets
Viking
15/32" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK6
Mfr # 87180
Zoro # G4564473
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Hi-Molybdenum
- Finish - Machining Black & Gold
- Drill Bit Point Angle 135degree Split
- Drill Bit Type 250-UB
Product Information
- Brand Viking
- MFR # 87180
- Zoro # G4564473
- UPC # 50728871802
- Country of Origin United States
- Category Drill Bit Sets
Details
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•Mechanics Length 3-flats on shank
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•Mechanics Length 3-flats on shank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 24" Chain Wrench (CW24)
- OSG Spiral Point Tap Plug, 3 Flutes (1751301)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2, 3/8, SS (GL6X2000T----X0)
- COBRA Cobra 20500 .38 in. x 50 ft. Wire Drain Auger (670380)
- VIKING 60pc. HSS 135 Degrees Drill Bit Set (VI 88640)
- VIKING 27/64" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK6 (87150)
- CENTURY DRILL & TOOL 15pc. Cobalt 135 Degrees Drill Bit Set (26115)
- DRILL AMERICA 3/16" - 1/2"x6" 5Pc. Carbide Tipped Masonry Drill Bit Set (DAMSET)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550ASP Straw HSS-CO 8% 1/16-1/2 (47795)
- CHICAGO-LATROBE 25PC 135° Heavy-Duty Cobalt Jobber Lngth Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% 1mm-13mmx.5mm (54127)
- VIKING NORSEMAN DRILL 135-Deg Split Pt 3/8" Jobber Length HSS Std Twist Drill Bit Set 115-Pc (93840)
- Viking Drill Bit Sets