Shop All High Speed Jobber Drill Bits
Viking
#28 Type 260 118° HSS Screw Machine Drill, PK12
Mfr # 24910
Zoro # G4557053
product price: $12.79
/pk 12, $1.07/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1405
- Material HSS
- Finish Bright
- Overall Length 1.9375
- Length of Cut 0.9375
Product Information
- Brand Viking
- MFR # 24910
- Zoro # G4557053
- UPC # 50728249106
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 0.1405 |
Overall Length | 1.9375 |
Length of Cut | 0.9375 |
Drill Bit Dimension Type | Wire |
Details
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish - Black Oxide Flutes
•Screw machine length - general purpose
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish - Black Oxide Flutes
•Screw machine length - general purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 24-In Bolt Cutters (BC24)
- WERA Speed Ratchet Set W Holding Function, 1/ (05003755001)
- SLICE Tool-Free Retractable Blade Utility Knife (10491)
- CMT Multi-Purpose Hole Saw, 3-5/8" (550-092)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- DRILL AMERICA 3/16" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3/16)
- DRILL AMERICA 5/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD5/32)
- DRILL AMERICA 9/32" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP9/32)
- IRWIN #57 X 1-3/4 in. L High Speed Steel Wire Gauge Bit 1 pc (81157ZR)
- DRILL AMERICA #53 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN53)
- Viking Drill Bits