Shop All High Speed Jobber Drill Bits
Viking
7/64" Type 490 135° Split Pt. Black Twin End Drill, PK12
Mfr # 28480
Zoro # G4553806
product price: $18.65
/pk 12, $1.55/ea
$18.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Viking
- MFR # 28480
- Zoro # G4553806
- UPC # 50728284800
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
• 135° split point for accurate centering and fast penetration
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals
•Twin End - Heavy Duty
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals
•Twin End - Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.08)
- KLEIN TOOLS Black Leather 4 Pockets, 5119 (5119)
- WESTWARD 3/4 in Drive Impact Socket Bit 24 mm Size, Standard Socket, Black Oxide (20HX55)
- OSG Round Die, HSS, M8x1.25, Metric (46085)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- HANSON 5/64" x 2" Cobalt High Speed Steel Jobber Length Drill Bit (3016005)
- DRILL AMERICA #11 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN11)
- DRILL AMERICA 13/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD13/64)
- DRILL AMERICA #37 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN37)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 9/16 (300 9/16)
- Viking High Speed Jobber Drill Bits