Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Belt Sander, 1/2", 16-19/32" L, 16,000 rpm

  • Zoro #: G0545148
  • Mfr #: VT4504
$177.99
  • Item: Belt Sander
  • Pad Size: 1/2"W X 24"L
  • Air Inlet: 1/4" NPT
See full product details
This item ships free.

Viking #VT4504 Specifications

  • Zoro #: G0545148
  • Mfr #: VT4504
Item: Belt Sander Pad Size: 1/2"W X 24"L
Air Inlet: 1/4" NPT Application: Internal and External Finishing
HP: 0.42 HP Free Speed: 16,000 rpm
Overall Length: 16.9" Min Hose Size: 3-4/5"
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Belt Sander,1/2 In.,16-19/32 In. L,16,000 rpm

Reviews of Viking #VT4504