E-1600-45A-EWP E-1600-45A with EWP
- Mfr # E-1600-45A-EWP
- Zoro # G004087295
product price:
$
610.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-1600-45A-EWP
- Zoro #
- G004087295
- UPC #
- 615687222432
- Country of Origin
- China
Description
Meets ADA requirements for Emergency Phones:
Can automatically light the "Call Connected" LED for the hearing impaired.
Transmits a unique location I.D. code or voice announcement.
Grade 2 Braille label for the visually impaired.
Non-volatile digital voice announcer with 16 seconds of voice memory.
Advanced call progress detection.
Handsfree operation.
Phone line powered.
Non-volatile memory (no batteries required).
Marine grade 316 stainless steel prevents corrosion on stainless models.
Dials up to 5 emergency numbers.
E-1600-20A and E-1600-52A dial up to 3 non-emergency "INFO" numbers.
Cycles through backup emergency and non-emergency numbers on busy or no-answer.
Enhanced Weather Protection (EWP), EWP products are designed to meet IP66 Ingress Protection Rating.
Hangs up on CPC, silence, busy signal, dial tone, time-out or touch tone command.
Programmable to auto-answer on incoming calls.
Remotely programmable.
Extended temperature range (-15°F to 130°F).
Color : Yellow.
RoHS Compliant: Yes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.