Shop VIKING ELECTRONICS
Create Account
25AE 8Ohm Paging Horn
- Mfr # VK-25AE
- Zoro # G403714808
product price:Â
$
58.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VK-25AE
- Zoro #
- G403714808
- UPC #
- 56872020001
- Country of Origin
- China
Description
The 25AE and 30AE paging speakers provide additional economical paging coverage to existing Viking paging units (PA-2A, CPA-7B, HF-3W, M2W) or to any system with an 8 ohm output.
In outdoor, factory or warehouse environments, 25AE paging horns are the best method of producing understandable sound. In these environments, the directional design allows the installer to focus the sound cone down aisles and toward work areas.
In office and restaurant environments, it is best to distribute sound more evenly. Ceiling mounted 30AE speakers in close proximity offer the best distribution and are cost effective environments. The directional design allows the installer to focus the sound cone down aisles and toward work areas.
Adjustable base for easy mounting and directional adjustment.
Compact design for out of the way mounting.
Designed to work with all of Viking's paging products.
Nominal Power: 12 watts.
Impedance: 8 ohms.
Dimensions: 127mm (5")Dia.
Environmental: 5% to 95% non-condensing humidity.
Frequency Response: 400 Hz to 7000 Hz.
In outdoor, factory or warehouse environments, 25AE paging horns are the best method of producing understandable sound. In these environments, the directional design allows the installer to focus the sound cone down aisles and toward work areas.
In office and restaurant environments, it is best to distribute sound more evenly. Ceiling mounted 30AE speakers in close proximity offer the best distribution and are cost effective environments. The directional design allows the installer to focus the sound cone down aisles and toward work areas.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.