This item is Discontinued.

Viking Electronics E-1600-20A with Enhanced Weather Protect E-1600-20A-EWP

This item is Discontinued.

Viking Electronics

E-1600-20A with Enhanced Weather Protect (Discontinued)

Mfr # E-1600-20A-EWP
Zoro # G709851610
UPC # 615687221947
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E-1600-20A-EWP
Zoro #
G709851610
UPC #
615687221947
Country of Origin
United States

Description

Meets ADA requirements for Emergency Phones:- Can automatically light the In.Call ConnectedIn. LED for the hearing impaired- Transmits a unique location I.D. code or voice announcement- Grade 2 Braille label for the visually impaired- Non-volatile digital voice announcer with 16 seconds of voice memory- Advanced call progress detection- Handsfree operation- Phone line powered- Non-volatile memory no batteries required- Marine grade 316 stainless steel prevents corrosion on stainless models- Dials up to 5 emergency numbers- Cycles through backup emergency and non-emergency numbers on busy or no-answer- Optional Enhanced Weather Protection EWP, EWP products are designed to meet IP66 Ingress Protection Rating, see DOD#859- Hangs up on CPC, silence, busy signal, dial tone, time-out or touch tone command- Programmable to auto-answer on incoming calls- Remotely programmable- Extended temperature range -15 Degrees F to 130 Degrees F- 9 different chassis or board only available- Available in 42In. tall tower phone model E-1600A-BLT-EWP DOD# 217- Central Station Monitoring capability dials 2 numbers- Optoinal PB-100 Polling System available DOD# 232- Optional BLK-3-EWP strobe light kit available DOD# 653

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.