This item is Discontinued.

This item is Discontinued.
E-40-BN with Enhanced Weather Protection (Discontinued)
Mfr #
E-40-BN-EWP
Zoro #
G909851489
UPC # 615687223187
Country of Origin United States
Category Wired Intercom Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E-40-BN-EWP
- Zoro #
- G909851489
- UPC #
- 615687223187
- Country of Origin
- United States
Dimensions
- Width
- 3.1 in
- Height
- 4.9 in
- Depth
- 0.2 in
Details
- Item
- Intercom Sub Station
- Includes
- Electrical Box
- For Use With
- C-200, C-2000B, C-250, K-1900-30, K-1900-5, PAN-1, PNL40-BK, PNL40-BN, PNL40-PB, PNL40-SS, PNL40-WH, SRC-1, VE-3X5
- Material
- Stainless Steel
- Finish
- Oil Rubbed Bronze
- Series
- E-40
Description
Compact size: Front panel is the size of a typical single gang midsize wall plate- Mounting: Flush mounts in a single gang electrical box 2.25In. deep x 2.00In. wide x 2.84In. tall minimum or surface mounts in a Viking model VE-3x5 not included, see DOD# 424- Available in 5 standard faceplate finishes: Brushed Stainless Steel, Oil Rubbed Bronze, Polished Brass, Satin Black and Satin WhitePNL-40 faceplates: Replacement faceplates with matching screws available in all five standard finishes- Vandal Resistant Features: 16 gauge polished brass or 18 gauge 304 stainless steel faceplate, 316 stainless steel push button, carbon fiber reinforced plastic speaker screen, scratch resistant powder coating, hex drive mounting screws- Weather Resistant Features: Mylar speaker, faceplate gasket, mic and speaker gasket, internally sealed IP67 push button switch, self draining mic mount and UV stable weather resistant powder coating excluding E-40-SS 304 Stainless Steel faceplate- E-40-EWP is designed to meet IP66 Ingress Protection Rating see DOD# 859 for more information- Telephone line powered- Microphone and speaker volume controls- Programmable Intelligent call progress detection for automatic hang-up on CPC, silence, busy signal, or time out- Selectable auto answer feature for monitoring- Programmable VOX mic/speaker switching speed- Blue LED helps locate push button, indicate ringing and off hook