This item is Discontinued.

This item is Discontinued.
Viking 150 Number Apartment Di (Discontinued)
Mfr #
K-1900-3
Zoro #
G009851457
UPC # 615687221091
Country of Origin United States
Category Wired Intercom Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-1900-3
- Zoro #
- G009851457
- UPC #
- 615687221091
- Country of Origin
- United States
- Item
- Door Entry Dialer
- Includes
- Adapter
- Voltage
- 13.8V AC, 120V AC
- Application
- Apartment, Building, Door Entry, Gate, Office
- Compatibility
- Viking - K-1700-3, K-1900-8
- Power Source
- Power Adapter
Description
Compatible with VikingFTs vandal resistant K-1700-3, K-1900-8, or any Touch Tone phone- Non-volatile E2 memory no batteries required- Remotely or locally programmable- Stores 250 tenant Touch Tone phone numbers and keyless entry codes- Programmable tenantFTs relay activation code- Programmable master keyless entry code and five maintenance codes- Programmable call timer- Multi-number dialer mode for Kiosks, etc.- Ring-thru mode for calling the entry phone- Normally open and normally closed DPDT relay contacts for controlling door strikes, magnetic locks, gates, etc.- Auxiliary relay input to trigger a timed relay activation for postal locks, etc.- Touch Tone and pulse dialing toll restriction- Programmable allow/restrict for 911 and 311 outside calls- Log bus data output for logging entry events