Shop VIKING ELECTRONICS
Create Account
VK-TBB-1B Talk Battery Booster
- Mfr # VK-TBB-1B
- Zoro # G904140304
product price:
$
126.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VK-TBB-1B
- Zoro #
- G904140304
- UPC #
- 615687224634
- Country of Origin
- China
Description
- Viking Electronics battery booster and current looper to line powered devices
- Run line powered devices such as handsfree phones, touch tone hot-line dialers, digital announcers, etc.
- Increase maximum loop length on analog PABX/KSU stations
- Use with wireless doorbox devices
- Boost talk battery voltage up to 40VDC
- Boost talk battery loop current up to 26mA
- Power LED also displays activity
- Passes original ringing through to the device
- Passes caller ID data
- Passes hook switch flash
- Passes CPC signals
- Power adapter included
- Compatible with touch tone dialing
- Note: Not compatible with pulse/rotary dialing
- Power: 120VAC/12V DC 500mA, UL listed adapter provided
- Dimensions: 76mm x 112mm x 36mm (3.0” x 4.4” x 1.4”)
- Shipping Weight: 0.68 kg (1.5 lbs)
- Environmental: 0° C to 32° C (32° F to 90° F) with 5% to 95% non-condensing humidity
- Loop Current to Device: 26mA (nominal)
- Talk Battery Output: 40V DC (nominal)
- Connections: (4) screw terminals VKTBB1B
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.